Zoro Homepage

Coupler Body, (M)NPT, 1/4, Brass

  • Mfr # 1100

  • Zoro # G6118603


product price: $18.25
/ea

Key Features

Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100
Zoro #
G6118603
UPC #
-
Country of Origin
Mexico

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/4" -18
Overall Length
2 3/16 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
1 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Brass
Max. Flow Rate
679 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Color
Gold
Temp. Range
-40 Degrees to 250 Degrees F
Application
Air Tools, General Pneumatics, Construction and Industrial Plants
Max. Working Pressure @ 70 F
2,000 psi
For Use With
Industrial Interchange
Valve Type
Poppet
Barbed
No

Description

Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.