Zoro Homepage

Coupler Body, (M)NPT, 1/4, Brass

  • Mfr # RD704LSL

  • Zoro # G2007719


product price: $48.15
/ea

Key Features

Material
Brass
Hose Fitting Gender
Male
Connection Type
UNF
Finish/Coating
Brass
Max. Flow Rate
21 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD704LSL
Zoro #
G2007719
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
9/16"
Body Size - Quick Connect Air Couplings
1/4 in
Connection Size
9/16"-18

Details

Item
Quick Coupler Body
Material
Brass
Hose Fitting Gender
Male
Connection Type
UNF
Finish/Coating
Brass
Max. Flow Rate
21 scfm
Coupling Locking Type
Sleeve
Seal Material
Buna-N
Temp. Range
-40 Degrees to 250 Degrees F
Color Code
Red
Application
Acetylene Service
Standards
OSHA Compliant
For Fuel Type
Acetylene, Compressed Air, Other Gases
Maximum Operating Pressure
15 psig
For Use With
700 Series Plugs
Maximum Operating Temperature
250 Degrees F
Max. Working Pressure @ 70 F
1,000 psi
Minimum Operating Temperature
-40 Degrees F

Description

Quick Coupler Body, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 9/16 in, Hose Connection Male UNF, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 15 psi, Color Code Red, Temp. Range -40 Degrees to 250 Degrees F, Seals Nitrile, Application Acetylene Service, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.