AddStoris Corner Basket in Brushed Nickel
- Mfr # 41741820
- Zoro # G722972736
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Width
12 in
Color
Brushed Nickel
Overall Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41741820
- Zoro #
- G722972736
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 6 in
- Width
- 12 in
- Overall Depth
- 1 in
Details
- Color
- Brushed Nickel
- Item
- Corner Basket
Description
Elegant corner metal shower caddy The practical AddStoris soap dish from hansgrohe brings order to the bathroom and shower. The elegant corner shelf offers plenty of space for shampoo etc. This means that personal care products are always at hand. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris corner shelf is made of rust-proof metal and therefore particularly durable. This helps in the sustainable use of resources and reduces the plastic content in the environment. The brushed surface in brushed nickel is easy to clean. It corresponds to the color of the hansgrohe special surfaces for fixtures (FinishPlus), so everything fits perfectly together. Easy to install. The shower shelf is reliably attached to the wall by a total of four screws. The drilling distance on both sides is 0.9 in. each.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.