AddStoris Tumbler in Chrome
- Mfr # 41749000
- Zoro # G722972897
product price:Â
$
99.45
/ea
Key Features
Overall Depth
3.7 in
Overall Length
3.6 in
Width
3.2 in
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41749000
- Zoro #
- G722972897
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Depth
- 3.7 in
- Overall Length
- 3.6 in
- Width
- 3.2 in
Details
- Item
- Toothbrush Tumbler
- Color
- Chrome
Description
Elegant glass toothbrush holder with wall mount in chrome. With the AddStoris toothbrush cup from hansgrohe the bathroom is both functional and visually enhanced. The wall-mounted frosted glass mug brings a touch of luxury to the bathroom and creates order around the sink. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris toothbrush cup is made of glass (3.7 x 2.7 in). This helps in the sustainable use of resources and reduces the plastic content in the environment. The chrome-plated metal bracket is durable and retains its brilliant shine for a long time. Easy to install. The wall mount is reliably attached to the wall with two screws. The drilling distance is 0.9 in.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.