Shop HANSGROHE
See all product information
Create Account
AddStoris Double Hook in Polished Nickel
- Mfr # 41755830
- Zoro # G622973116
product price:Â
$
80.00
/ea
Key Features
Color
Polished Nickel
Bar Length
1.4 in
Height
0.8 in
Width
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41755830
- Zoro #
- G622973116
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Polished Nickel
- Item
- Double Hook
Dimensions
- Bar Length
- 1.4 in
- Height
- 0.8 in
- Width
- 2.6 in
Description
Double towel hook from hansgrohe in polished nickel. With the AddStoris Double Towel Hook from hansgrohe the bathroom is both functional and visually enhanced. On the compact hook, a bathrobe or towel is always at hand. The modern and reduced design impresses with a clear, expressive design. It fits particularly well with geometric bathroom fittings, such as the hansgrohe line Metropol. Nice that the hansgrohe quality keeps what the high-quality design promises: the AddStoris towel hook is made of metal and therefore particularly durable. This helps in the sustainable use of resources and reduces the plastic content in the environment. The polished nickel surface is Easy to clean. It corresponds to the color of the hansgrohe special surfaces for fittings (FinishPlus). So everything fits perfectly together. Easy to install. The double hook is reliably attached to the wall with two screws. The drilling distance is 1.4 in.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.