Shop HANSGROHE
See all product information
Create Account
Crometta S Showerhead 240 1-Jet, 1.75 GPM in Matte Black
- Mfr # 26918671
- Zoro # G722972316
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Width
9.5 in
Color
Matte Black
Depth
2.4 in
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26918671
- Zoro #
- G722972316
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Matte Black
- Item
- Showerhead
Dimensions
- Width
- 9.5 in
- Depth
- 2.4 in
- Length
- 9.5 in
Description
The Hansgrohe shower collection provides versatility in the way you shower. There is a showerhead for everyone, with spray modes ranging from massage to a gentle rain experience. High-quality German engineering brings the pleasure of a spa shower into your own bathroom with the Hansgrohe and shower collection.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.