Shop HANSGROHE
See all product information
Create Account
DesignFlex Textile Handshower Hose, 80" in Matte Black
- Mfr # 28230670
- Zoro # G622972515
product price:
$
131.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
0.5 in
Length
80 in
Width (In.)
0.5 in
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28230670
- Zoro #
- G622972515
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Shower Hose
- Color
- Matte Black
Dimensions
- Depth (In.)
- 0.5 in
- Length
- 80 in
- Width (In.)
- 0.5 in
Description
Effortless showering: Designflex textile shower hose from hansgrohe in matte black (80-inch). Experience a completely new showering sensation with the Designflex textile shower hose. Because the world exclusive from hansgrohe is significantly lighter than a comparable hansgrohe shower hose. Designflex consists of multi-colored, braided yarns that offer even more freedom of movement and flexibility. When showering, the cotton-like material pampers you with a pleasantly warm and soft feeling on the skin.The multi-colored textile mesh fascinates with an individual design that perfectly matches the colors of the FinishPlus finishes of hansgrohe showers and mixers. Together, they create a cozy ambience and transform your shower into an oasis of well-being. hansgrohe Designflex - the magic is in the detail. A sense of well-being: The yarns used are made from recycled PET and thus help protect the environment. Known and proven in outdoor and water sports: the high-density braid is waterproof, dirt-repellent and extremely long-lasting. Extra clean: the shower hose is easy to clean and is even dishwasher safe up to 140 °F. Universally suitable: hansgrohe Designflex fits every shower head and every normal water connection (1/2 inch)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.