Talis S Bar Faucet, 1.5 GPM in Polished Nickel
- Mfr # 04287830
- Zoro # G722972743
product price:Â
$
712.99
/ea
Free Shipping & Returns
Key Features
Height
13.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04287830
- Zoro #
- G722972743
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Kitchen Faucet
Dimensions
- Height
- 13.6 in
Description
Elevate your everyday routine with premium design and performance from Hansgrohe. Engineered with precision and crafted for lasting quality, each product delivers a perfect balance of style, innovation, and functionality. Whether updating your kitchen or enhancing your bathroom, Hansgrohe offers solutions designed to bring comfort, efficiency, and modern elegance into your space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.