Shop HANSGROHE
See all product information
Create Account
Rainfinity Shelf 500 in Brushed Gold Optic
- Mfr # 26844250
- Zoro # G422972920
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.3 in
Color
Brushed Gold Optic
Overall Depth
1.1 in
Width
19.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26844250
- Zoro #
- G422972920
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 3.3 in
- Overall Depth
- 1.1 in
- Width
- 19.8 in
Details
- Item
- Shelf
- Color
- Brushed Gold Optic
Description
The Rainfinity 500 shower shelf from hansgrohe adds a touch of elegance to the bathroom. With its brushed bronze finish and mirrored safety glass, it coordinates perfectly with other products in the Rainfinity collection. It also makes an excellent addition to any modern bathroom interior. The large shelf is made of metal and it's smooth surfaces are easy to clean so it will stay looking great. The 20-inch wide shelf has space to keep all your shower products within reach. The Rainfinity 500 shelf can be installed in the shower or by the bathtub, as well as near the bathroom vanity.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.