Shallow Extension Set, Thermostatic/Pressure Balance Trim, 7/8" in Chrome
- Mfr # 13596000
- Zoro # G722972644
product price:Â
$
86.45
/ea
Key Features
Color
Chrome
Depth (In.)
6.7 in
Length
0.9 in
Width (In.)
6.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13596000
- Zoro #
- G722972644
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Chrome
- Item
- Spare Part
Dimensions
- Depth (In.)
- 6.7 in
- Length
- 0.9 in
- Width (In.)
- 6.7 in
Description
Design With a range of models and styles, paired with the quality and design you expect from hansgrohe, dream bathrooms become a reality. Accessories by hansgrohe exude beautiful design with superior performance and durability. Pick your desired collection, then browse the entire product suite for complementary towel bars, soap dispensers, and more. German engineering ensures a lifetime of consistent and dependable operation. Maintenance Accessories by hansgrohe are designed to be easily wiped clean. Installation Mounting hardware included. Installation instruction link below.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.