This item is Discontinued.

Hansgrohe Talis N HighArc Kitchen Faucet, O-Style, 2-Spray Pull-Down, w/ sBox, 1.75 GPM in Brushed Gold Optic 72801251

This item is Discontinued.

Hansgrohe

Talis N HighArc Kitchen Faucet, O-Style, 2-Spray Pull-Down, w/ sBox, 1.75 GPM in Brushed Gold Optic (Discontinued)

Mfr # 72801251
Zoro # G422971312
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72801251
Zoro #
G422971312
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
17.1 in
Width
3.4 in
Length - Drains
10.4 in

Details

Color - Drains
Brushed Gold Optic
Item
Kitchen Faucet

Description

With the Talis N collection, there are a variety of options and functions - and always uncompromisingly clear design language. Whether you are looking for a faucet for the space under the cabinet or you want to make the kitchen faucet an eye-catcher on the island, the wide range of Talis N will provide a suitable solution for all kitchen concepts and purchase plans.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.