Shop HANSGROHE
See all product information
Create Account
XtraStoris Original Recessed Toilet Paper Holder 6"x 6"x 5.5" in Matte White
- Mfr # 56065700
- Zoro # G722973115
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Length
6 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56065700
- Zoro #
- G722973115
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 6 in
- Length
- 6 in
- Width
- 8 in
Details
- Color
- Matte White
- Item
- Wall Niche
Description
Perfectly integrated: Recessed wall niche in matte white as toilet paper holder from hansgrohe The XtraStoris Original built-in toilet paper holder in matte white from hansgrohe is the elegant solution for a harmoniously designed bathroom. Almost invisible recessed into the wall, the frameless shelf provides a tidy and quiet area around the bathroom. Thanks to its sophisticated design, the reduced wall niche (6 x 6 x 5.5 in - H x W x D) provides a secure hold for the toilet paper roll, which lies loosely on the shelf. It can therefore be changed easily and quickly. With its matte white stainless steel body, the wall niche is a modern eye-catcher in any bathroom ambience. The matte white body matches the color of hansgrohe faucets in matte white. The matte white finish is easy to clean and stays beautiful.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.