Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockable HAP V-Hanger, Powder-Coated, 6 in

  • Mfr # PL-1111-V60

  • Zoro # G313342184


product price: $24.79
/ea

Key Features

Material
10 guage Low Carbon Steel with a durable powder coat finish.
Depth
8-1/2 in
Width
3 in
Fits Tube Size
6 in
Standards
IAPMO PS 95-2018e3, UPC, National Plumbing Code of Canada
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL-1111-V60
Zoro #
G313342184
UPC #
810028450172
Country of Origin
China

Dimensions

Depth
8-1/2 in
Width
3 in
Fits Tube Size
6 in
Length
10-3/4 in

Details

Material
10 guage Low Carbon Steel with a durable powder coat finish.
Standards
IAPMO PS 95-2018e3, UPC, National Plumbing Code of Canada
Item
Lockable HAP V-Hanger,Powder-Coated,6 in
Includes
Lockable Rod Assembly for added security and load capacity
Color
Blue
Finish
Powder Coating

Description

Lockable HAP V-Hanger,Powder-Coated,6 in


  • Durable powder coated finish for indoor or outdoor applications.
  • Compatible with all types of pipe material.
  • All HAP Hangers are concentric. For jobs that require pipe size reduction, pipes are always on center.
  • Low carbon steel allows pipes to easily snap into the bracket during installation.
  • No sharp edges for safe installation.
  • Lockable Rod Assembly for added security and load capacity.
  • 300 lb Load Capacity
  • IAPMO PS 95-2018e3, UPC, National Plumbing Code of Canada

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.