Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Hanger, 27/32" H, 2-1/2" Tube Size

  • Mfr # PL-1111-B20

  • Zoro # G7680051


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Material
Steel
Length (In.)
5 in
Pipe Size (In.)
2 in
Max. Load (Lb.)
50 lb
Metal Detectable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-1111-B20
Zoro #
G7680051
UPC #
810028450110
Country of Origin
China

Dimensions

Length (In.)
5 in
Pipe Size (In.)
2 in
Height (In.)
27/32 in
Tube Size (In.)
2 1/4 in
Fits Tube Size
2 1/4 in
Width (In.)
4 1/8 in
Width
4-1/8"
Flange Width (In.)
1 3/8 in
Overall Width
4 1/4 in
Overall Height
7/8 in
For Pipe Size
2 in
For Minimum Outside Diameter
2 in
For Maximum Outside Diameter
2 1/2 in
For Copper Tube Size
2 1/2 in
For Insulation Thickness
2 in
Overall Length
5 in
Mounting Hole Diameter
0.25 in

Details

Material
Steel
Max. Load (Lb.)
50 lb
Metal Detectable
Yes
For Tube O.D.
2-1/4"
Description/Special Features
Bracket Fits 2 in PVC Pipe and 2-1/4 in Copper Tube
Type
Surface Mounted
Max. Pressure
80 lb
Item
Pipe Hanger
Standards
IAPMO PS 95-2018
Finish
Powder Coated
For Location
Indoor, Outdoor
Includes Mounting Hardware
No
Surface Mount Orientation
Side Mount
Mount Type
Surface
Clamp Material
Steel
Includes Condensate Drain
No
Maximum Operating Temperature
200 Degrees F
Clamp Material Finish
Powder Coated
Application
Contact HAP System
Load Capacity
50 lb

Description

Pipe Hanger, Clamp Material Steel, Clamp Material Finish Powder Coated, Cushion Material Not Applicable, For Copper Tube Size 2 1/2 in, For Insulation Thickness 2 in, For Maximum Outside Diameter 2 1/2 in, For Minimum Outside Diameter 2 in, For Pipe Size 2 in, For Strut Channel Width Not Applicable, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 50 lb, Maximum Operating Temperature 200 Degrees F, Mounting Hole Diameter 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.