4-Gallon (15L) Drawstring Unscented Trash Can Liner, White (200-Count, 4-Rolls of 50)
- Mfr # HPM3000M-WHITE
- Zoro # G022981872
product price:Â
$
28.99
/ea
Key Features
Material
HDPE
Size
4 Gallons
Color
White
Bag Closure Type
Drawstring
Length
0.79 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM3000M-WHITE
- Zoro #
- G022981872
- UPC #
- 196868136989
- Country of Origin
- China
Dimensions
- Size
- 4 Gallons
- Length
- 0.79 mil
- Width
- 17.72 in
- Height
- 19.69 in
Details
- Material
- HDPE
- Color
- White
- Item
- Trash Bag
- Bag Closure Type
- Drawstring
Description
Our classic drawstring trash bag fits small trash cans up to 18in tall. Perfect for the bathroom, kitchen or office, they have a drawstring top for quick closure and easy carrying. Box of 200 trash bags contains 4 rolls with 50 bags per roll.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.