Shop HAPPIMESS
See all product information
Create Account
Anada 30in Hand-Woven Wicker Weave Storage Trunk, White Wash
- Mfr # HPM9005C
- Zoro # G522981884
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
17.5 in
Overall Height
17.5 in
Assembly
Yes
Capacity
3.28 cu.ft
Lid Type
Removable Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM9005C
- Zoro #
- G522981884
- UPC #
- 196868087106
- Country of Origin
- Indonesia
- Assembly
- Yes
- Capacity
- 3.28 cu.ft
- Lid Type
- Removable Lid
- Item
- Storage Trunk
- Color
- White Wash
- Material
- Wooden Frame/Woven Water Hyacinth
Dimensions
- Overall Depth
- 17.5 in
- Overall Height
- 17.5 in
- Overall Width
- 30 in
Description
Made from eco-friendly natural fibers, this handwoven trunk adds extra storage just about anywhere. At 17in tall it has plenty of room for toys or shoes; just add a tray on top and it becomes a coffee table. It's the ideal size trunk for storing extra linens in the bedroom, or use it as a laundry hamper. Plus, this versatile trunk folds flat for storage, so it can be tucked away when not in use.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.