Shop HAPPIMESS
See all product information
Create Account
Arlen Farmhouse Bamboo Foldable 2-Tier Dish Drying Rack with Detachable Utensil Holder, Natural
- Mfr # DSH2000A
- Zoro # G123939475
product price:Â
$
30.99
/ea
Key Features
Overall Width
18 in
Overall Length
14.5 in
Finish
Kiln dried, coated
Material
Bamboo
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSH2000A
- Zoro #
- G123939475
- UPC #
- 196868160625
- Country of Origin
- Viet Nam
- Finish
- Kiln dried, coated
- Material
- Bamboo
- Color
- Brown
- Item
- Dish Rack
Dimensions
- Overall Width
- 18 in
- Overall Length
- 14.5 in
Description
Arlen Farmhouse Bamboo Foldable 2-Tier Dish Drying Rack with Detachable Utensil Holder, Natural. Keep your kitchen countertops impeccably organized with this beautifully handmade bamboo dish rack. The foldable frame offers an incredibly convenient storage solution that maximizes your available countertop space while accommodating your various plates and bowls. A completely detachable utensil holder provides even more versatile functionality to make your daily cleaning chores effortlessly smooth and highly efficient.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.