Axel Modern Minimalist Hammered Steel 2 Gal Waste Bin, Antique Copper, 2PK
- Mfr # HPM1110B-SET2
- Zoro # G822981904
product price:Â
$
62.99
/pk of 2, $31.50/ea
Key Features
Overall Width
9.5 in
Material
Stainless Steel
Lid Type
Lidless
Container Capacity
2.1 Gallons
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM1110B-SET2
- Zoro #
- G822981904
- UPC #
- 196868156918
- Country of Origin
- India
- Item
- Metal Wastebasket
- Material
- Stainless Steel
- Lid Type
- Lidless
- Container Capacity
- 2.1 Gallons
- Color
- Antique Copper
Dimensions
- Overall Width
- 9.5 in
- Height
- 10 in
Description
The small size of this minimalist trash can is ideal for the bathroom, bedroom or office. Made from durable steel, it has an all-over hammered texture. Add a modern touch to any space with this stylish trash receptacle.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.