Cohen 24"H Coastal Bohemian Handcrafted Acacia Wood 2-Tier Storage Cabinet w/1 Water Hyacinth Woven
- Mfr # SHF2004A
- Zoro # G723939516
product price:Â
$
85.99
/ea
Key Features
Overall Depth
13.58 in
Width
13.58 in
Overall Height
24.02 in
Color
Brown
Material
Metal/Water Hyacinth/Wood/MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHF2004A
- Zoro #
- G723939516
- UPC #
- 196868155324
- Country of Origin
- Viet Nam
- Item
- Storage Shelf
- Color
- Brown
- Material
- Metal/Water Hyacinth/Wood/MDF
- Finish
- Nitrocellulose Painting
Dimensions
- Overall Depth
- 13.58 in
- Width
- 13.58 in
- Overall Height
- 24.02 in
Description
Cohen 24 in. H Coastal Bohemian Handcrafted Acacia Wood 2-Tier Storage Cabinet with 1 Water Hyacinth Woven Basket, Natural. Introduce organic charm and versatile organization to any room with this beautifully crafted storage unit featuring hand-woven baskets and open shelving. Designed to maximize utility while maintaining a compact footprint, this piece blends natural texture with a sturdy frame to neatly conceal clutter in entryways, bathrooms, or living spaces. Its smart vertical design and convenient top surface beautifully combine organic appeal with everyday utility to create a relaxed, clutter-free environment.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.