Shop HAPPIMESS
See all product information
Create Account
Soren 17 In. W Handcrafted Large Acacia Wood Rectangular Breakfast Tray with Handles, Brown
- Mfr # TRY5000B
- Zoro # G523939549
product price:Â
$
15.99
/ea
Key Features
Finish
Coated/Stained
Height
1.6 in
Color
Brown
Overall Depth
12.2 in
Overall Width
16.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRY5000B
- Zoro #
- G523939549
- UPC #
- 196868160793
- Country of Origin
- Viet Nam
Dimensions
- Height
- 1.6 in
- Overall Depth
- 12.2 in
- Overall Width
- 16.7 in
- Inside Width
- 16.4 in
- Inside Depth
- 11.4 in
- Inside Height
- 1.2 in
Details
- Finish
- Coated/Stained
- Item
- Breakfast Tray
- Color
- Brown
- Material
- Wood
- Assembly Required
- No
Description
Soren 17 In. W Handcrafted Large Acacia Wood Rectangular Breakfast Tray with Handles, Brown. Serve breakfast in bed or elegantly display your favorite home accents with this beautifully crafted rectangular acacia wood tray. Carefully designed with smooth surfaces and convenient cutout handles, this highly versatile piece makes carrying snacks to the living room completely effortless. Elevate your daily entertaining routine with a stunning handmade accessory that perfectly blends seamless functionality with warm, inviting elegance.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.