Shop HAPPIMESS
See all product information
Create Account
Evvie Handmade Wire Metal Nesting Storage Baskets with Wood Base, Black/Natural (Set of 3), 3PK
- Mfr # BSK3004A-3SET
- Zoro # G822981805
product price:Â
$
63.99
/pk of 3, $21.33/ea
Key Features
Assembly
No
Overall Width
15 in
Overall Height
7.25 in
Color
Black/Natural
Material
Metal/Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK3004A-3SET
- Zoro #
- G822981805
- UPC #
- 196868125204
- Country of Origin
- India
- Item
- Metal Basket
- Assembly
- No
- Color
- Black/Natural
- Material
- Metal/Wood
- Capacity
- 0.63 cu.ft
Dimensions
- Overall Width
- 15 in
- Overall Height
- 7.25 in
- Overall Depth
- 11.25 in
Description
Vintage style metal baskets are an ideal storage solution for home office, bathroom or kitchen shelves. Set includes three baskets designed to fit perfectly in a cabinet or on open shelving. Durable design features metal wires with wooden bottoms for a farmhouse look.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.