Shop HAPPIMESS
See all product information
Create Account
Avery Bohemian Cottage Handwoven Hyacinth Cylinder Nesting Baskets w/Handles, Natural/White, Set of
- Mfr # BSK2011E-3SET
- Zoro # G923939477
product price:Â
$
47.99
/ea
Key Features
Width
12.99 in
Inside Depth
11.97 in
Overall Height
12.99 in
Color
White
Material
Metal/Water Hyacinth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK2011E-3SET
- Zoro #
- G923939477
- UPC #
- 196868155577
- Country of Origin
- Viet Nam
- Item
- Basket
- Color
- White
- Material
- Metal/Water Hyacinth
- Assembly Required
- No
- Finish
- Dip Glue
Dimensions
- Width
- 12.99 in
- Inside Depth
- 11.97 in
- Overall Height
- 12.99 in
- Inside Height
- 12.48 in
- Inside Width
- 11.97 in
- Overall Depth
- 12.99 in
Description
Avery Bohemian Cottage Handwoven Hyacinth Cylinder Nesting Baskets with Handles, Natural/White (Set of 3). Organize your living room, bedroom, bathroom or nursery in classic Bohemian style with our set of three cylinder storage baskets. They're hand-woven from natural hyacinth fibers; half-circle handles create a cottage look. Use these handy nesting baskets for toys and books, or organize the changing table, crafts or pantry supplies.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.