Hayden Cottage Hand-Woven Hyacinth Rectangular Nesting Baskets with Handles, Natural (Set of 3), 3PK
- Mfr # BSK2012A-3SET
- Zoro # G922981811
product price:Â
$
40.99
/pk of 3, $13.66/ea
Key Features
Capacity
0.48 cu.ft
Overall Width
13.78 in
Assembly
No
Color
Natural
Overall Height
7.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSK2012A-3SET
- Zoro #
- G922981811
- UPC #
- 196868119166
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 13.78 in
- Overall Height
- 7.87 in
- Overall Depth
- 9.84 in
Details
- Item
- Basket
- Capacity
- 0.48 cu.ft
- Assembly
- No
- Color
- Natural
- Material
- Metal/Water Hyacinth
Description
Our set of three storage baskets will organize your office, nursery, bathroom or kitchen in classic Bohemian style. Woven from natural water hyacinth, these sturdy nesting baskets have a metal frame. These handy baskets are the perfect size for small toys and, or organize the changing table, crafts or pantry supplies.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.