Shop HAPPIMESS
See all product information
Create Account
Henley Handmade Wire Metal Nesting Storage Baskets with Jute Wrapped Handles, White (Set of 3), 3PK
- Mfr # BSK3003B-3SET
- Zoro # G922981903
product price:Â
$
43.99
/pk of 3, $14.66/ea
Key Features
Material
Metal
Capacity
0.64 cu.ft
Overall Height
7.25 in
Color
White
Overall Depth
11.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK3003B-3SET
- Zoro #
- G922981903
- UPC #
- 196868125174
- Country of Origin
- India
- Material
- Metal
- Capacity
- 0.64 cu.ft
- Item
- Metal Basket
- Color
- White
- Assembly
- No
Dimensions
- Overall Height
- 7.25 in
- Overall Depth
- 11.25 in
- Overall Width
- 15 in
Description
Vintage style metal baskets are an ideal way to organize the home office, bathroom or kitchen shelves. Set includes three baskets designed to fit perfectly in a cabinet or on open shelving. Durable design features metal wires with rope accents for a farmhouse look.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.