Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
77in Gray Faux Leather Manual Reclining Love Seat With Storage
- Mfr # 329444
- Zoro # G523438622
product price:Â
$
1,763.99
/ea
Key Features
Width
77 in
Depth
40 in
Assembly Required
Full Assembly Needed
Style
Contemporary
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329444
- Zoro #
- G523438622
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 77 in
- Depth
- 40 in
- Length
- 40 in
Details
- Item
- Love Seats
- Upholstery Color
- Gray
- Assembly Required
- Full Assembly Needed
- Style
- Contemporary
- Finish
- Matte
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Shape
- Rectangular
- Upholstery Material
- Faux Leather
- Hand Crafted
- No
- Recliner
- Yes
- Capacity
- 2
- Reclining Type
- Manual
- Material
- Manufactured Wood
Description
This 77-inch gray faux leather manual reclining love seat with storage is made from sturdy and resilient faux leather that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 40-inch H x 77-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.