Hespera Handcrafted Acacia Wood Grain Reversible Cutting Board w/Juice Grooves and Built-In Handle,
- Mfr # CUT1004B-3SET
- Zoro # G223939504
product price:Â
$
29.99
/ea
Key Features
Width
15 in
Shape
Rectangle
Material
Wood
Color
Brown
Length
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUT1004B-3SET
- Zoro #
- G223939504
- UPC #
- 196868160779
- Country of Origin
- Viet Nam
- Shape
- Rectangle
- Item
- Cutting Board
- Material
- Wood
- Color
- Brown
- Assembly Required
- No
Dimensions
- Width
- 15 in
- Length
- 0.75 in
- Depth
- 10 in
Description
Hespera Handcrafted Acacia Wood Grain Reversible Cutting Board with Juice Grooves and Built-In Handle, Brown (Set of 3). Elevate your culinary preparations with this beautifully crafted three-piece acacia wood cutting board set. Each masterfully constructed piece features a rectangular shape that seamlessly accommodates all your slicing and dicing needs while looking phenomenal on any countertop. The graduated sizing offers fantastic versatility for everything from quick snack preparation to elaborate dinner parties, ensuring you always have the perfect board available.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.