Shop HAPPIMESS
See all product information
Create Account
Jacob 31.5in Hand-Woven Wicker Storage Trunk, Blue
- Mfr # HPM9003G
- Zoro # G122981796
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Capacity
3.45 cu.ft
Lid Type
Removable Lid
Overall Height
18.7 in
Material
Rattan
Overall Width
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM9003G
- Zoro #
- G122981796
- UPC #
- 196868067627
- Country of Origin
- Indonesia
- Item
- Storage Trunk
- Capacity
- 3.45 cu.ft
- Lid Type
- Removable Lid
- Material
- Rattan
- Assembly
- Yes
- Color
- Blue
Dimensions
- Overall Height
- 18.7 in
- Overall Width
- 31.5 in
- Overall Depth
- 18.7 in
Description
This blue wicker trunk is perfect for entryways or underneath consoles. In addition to adding style to a room, its removable lid and storage capacity make it a practical and durable solution for toys, shoes, or books. Best of all, this versatile trunk folds flat for storage and is easy to assemble, so it can be tucked under a bed when not in use.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.