Shop BALI & PARI
See all product information
Create Account
Cielo Bohemian Woven Natural Grasscloth 3-Drawer Console Table
- Mfr # 254-14034-ZORO
- Zoro # G123546987
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Material
Grasscloth (Outer Layer), MDF
Overall Height
31.9 in
For Use With
Entryway
Overall Length
15 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-14034-ZORO
- Zoro #
- G123546987
- UPC #
- 193271447749
- Country of Origin
- Indonesia
- Material
- Grasscloth (Outer Layer), MDF
- For Use With
- Entryway
- Assembly
- Assembled
- Color
- Natural, Gold
- Arm Style
- Bohemian
Dimensions
- Overall Height
- 31.9 in
- Overall Length
- 15 in
- Size
- 3-Drawer
- Width
- 48 in
Description
Foster an air of natural delight in your space with the stunning Cielo console table. Meticulously handcrafted by skilled Indonesian artisans, this bohemian piece consists of a sturdy wood frame beautifully embellished with woven natural grasscloth. Three drawers offer convenient household storage while reserving the tabletop as a fantastic display area. The Cielo will arrive fully assembled and features elegant ring pulls that stand out brilliantly against the woven drawer faces. With a clean and crisp waterfall design, the Cielo console table enlivens any existing layout. Disclaimer: Grasscloth is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.