Shop HAPPIMESS
See all product information
Create Account
Savannah 35.5"H Coastal Handwoven Water Hyacinth 3-Tier Freestanding Storage Tower w/Metal Frame an
- Mfr # SHF2015B
- Zoro # G623939517
product price:Â
$
68.99
/ea
Key Features
Color
Brown
Overall Height
35.43 in
Overall Depth
9.45 in
Width
11.81 in
Material
Metal/Water Hyacinth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHF2015B
- Zoro #
- G623939517
- UPC #
- 196868155782
- Country of Origin
- Viet Nam
- Color
- Brown
- Item
- Storage Rack
- Material
- Metal/Water Hyacinth
- Finish
- Dip Glue
Dimensions
- Overall Height
- 35.43 in
- Overall Depth
- 9.45 in
- Width
- 11.81 in
Description
Savannah 35.5 in. H Coastal Handwoven Water Hyacinth 3-Tier Freestanding Storage Tower with Metal Frame and Handles, Brown. Introduce a touch of natural elegance to your home with this versatile storage tower. Featuring three generously sized woven baskets nestled within a sleek metal frame, this piece beautifully marries texture and structure. It's the perfect solution for decluttering your living room, bathroom, or bedroom while adding a warm, organic element to your decor.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.