Shop HAPPIMESS
See all product information
Create Account
Ternion Cottage Hand-Woven Rattan Nesting Baskets with Handles, Kubu Gray/White (Set of 3), 3PK
- Mfr # BSK1000A-3SET
- Zoro # G322981893
product price:Â
$
185.99
/pk of 3, $62.00/ea
Free Shipping & Returns
Key Features
Overall Depth
18.5 in
Overall Width
19.5 in
Assembly
No
Color
Kubu Gray/White
Material
Kubu Rattan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK1000A-3SET
- Zoro #
- G322981893
- UPC #
- 840011496269
- Country of Origin
- Indonesia
- Item
- Basket
- Assembly
- No
- Color
- Kubu Gray/White
- Material
- Kubu Rattan
Dimensions
- Overall Depth
- 18.5 in
- Overall Width
- 19.5 in
- Overall Height
- 27 in
Description
Handwoven with 100% Kubu rattan, our set of three baskets in assorted sizes are perfect for organizing any space in your home. These two-toned woven baskets are great for storing everything from shoes, toys, to laundry in any bohemian or rustic styled home. Not only is it easy to move these baskets around to wherever you need them, they can be conveniently stored by nesting them on each other when not in use.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.