Lattice Bohemian Coastal Handwoven Water Hyacinth Rope Nesting Baskets w/Handles, Natural, Set of 3
- Mfr # BSK2032A-3SET
- Zoro # G523939495
product price:Â
$
45.99
/ea
Key Features
Finish
Dip Glue
Width
12.99 in
Assembly Required
No
Inside Height
12.48 in
Inside Width
11.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK2032A-3SET
- Zoro #
- G523939495
- UPC #
- 196868155638
- Country of Origin
- Viet Nam
- Finish
- Dip Glue
- Item
- Basket
- Assembly Required
- No
- Material
- Metal/Water Hyacinth
- Color
- Brown
Dimensions
- Width
- 12.99 in
- Inside Height
- 12.48 in
- Inside Width
- 11.97 in
- Overall Depth
- 12.99 in
- Inside Depth
- 11.97 in
- Overall Height
- 12.99 in
Description
Lattice Bohemian Coastal Handwoven Water Hyacinth Rope Nesting Baskets with Handles, Natural (Set of 3). Introduce a touch of organic texture and superb organization to your home with this beautiful set of chunky rope-like storage baskets. Expertly handwoven from natural fibers, each piece showcases artisanal craftsmanship and inherent durability for everyday use. This versatile trio offers three convenient sizes, perfect for decluttering any space from the living room to the laundry room with effortless style.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.