Shop HAPPIMESS
See all product information
Create Account
Callan Wire Metal Nesting Storage Baskets with Wood Handles and Fabric Liner, Almond (Set of 3), 3PK
- Mfr # BSK3002C-3SET
- Zoro # G322981800
product price:Â
$
55.99
/pk of 3, $18.66/ea
Key Features
Material
Metal
Overall Width
15 in
Overall Height
7.25 in
Assembly
No
Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK3002C-3SET
- Zoro #
- G322981800
- UPC #
- 196868125143
- Country of Origin
- India
- Material
- Metal
- Assembly
- No
- Color
- Almond
- Capacity
- 0.65 cu.ft
- Item
- Metal Basket
Dimensions
- Overall Width
- 15 in
- Overall Height
- 7.25 in
- Overall Depth
- 11.25 in
Description
Give a home office, bathroom or kitchen shelves a storage makeover with vintage style metal baskets. Set includes three baskets that fit perfectly in a cabinet or on open shelving. Durable design features metal wires and wooden handles for an industrial accent; fabric liner keeps small items in.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.