Shop HAPPIMESS
See all product information
Create Account
Nellie Farmhouse Classic Hand-Woven Hyacinth Storage Boat Baskets with Handles, Brown, 3PK
- Mfr # BSK2002B-3SET
- Zoro # G322981831
product price:Â
$
69.99
/pk of 3, $23.33/ea
Key Features
Overall Depth
13.78 in
Overall Width
17.32 in
Color
Brown
Overall Height
14.57 in
Capacity
1.3 cu.ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSK2002B-3SET
- Zoro #
- G322981831
- UPC #
- 196868118978
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 13.78 in
- Overall Width
- 17.32 in
- Overall Height
- 14.57 in
Details
- Color
- Brown
- Capacity
- 1.3 cu.ft
- Item
- Floor Basket
- Assembly
- No
- Material
- Water Hyacinth
Description
Our set of three woven storage totes will organize your living room, bedroom, office or nursery in classic farmhouse style. Hand-woven from natural hyacinth fibers, they have a stylish curved shape and circular handles. Use these versatile baskets to collect toys and blankets, organize the changing table or gather craft supplies.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.