Caden 46in Wicker Storage Trunk, Brown
- Mfr # HPM9000B
- Zoro # G122981857
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
24.5 in
Assembly
Yes
Overall Height
20.5 in
Color
Brown
Material
Rattan-Sarang Buaya
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM9000B
- Zoro #
- G122981857
- UPC #
- 819727020884
- Country of Origin
- Indonesia
- Assembly
- Yes
- Color
- Brown
- Material
- Rattan-Sarang Buaya
- Item
- Storage Trunk
- Lid Type
- Easy Flip-Top Lid
- Capacity
- 7.73 cu.ft
Dimensions
- Overall Depth
- 24.5 in
- Overall Height
- 20.5 in
- Overall Width
- 45.5 in
Description
This chestnut brown hand-woven wicker trunk is a versatile addition to any space from the living room to the playroom. Its large capacity provides the perfect solution for concealing unsightly toys, bedding, or laundry, in addition to being a lovely surface at the end of a bed or as an informal coffee table. Best of all, this versatile trunk folds flat for storage and is easy to assemble, so it can be tucked under a bed when not in use.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.