Shop HAPPIMESS
See all product information
Create Account
Quinn Bohemian Cottage Woven Hyacinth Rectangular Storage Baskets with Handles, Natural, 3PK
- Mfr # BSK2010A-3SET
- Zoro # G522981839
product price:Â
$
56.99
/pk of 3, $19.00/ea
Key Features
Overall Width
17.72 in
Overall Height
11.42 in
Overall Depth
13.39 in
Assembly
No
Material
Metal/Water Hyacinth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK2010A-3SET
- Zoro #
- G522981839
- UPC #
- 196868119128
- Country of Origin
- Viet Nam
- Item
- Basket
- Assembly
- No
- Material
- Metal/Water Hyacinth
- Capacity
- 0.96 cu.ft
- Color
- Natural
Dimensions
- Overall Width
- 17.72 in
- Overall Height
- 11.42 in
- Overall Depth
- 13.39 in
Description
Organize your living room, bedroom, bathroom or nursery with Bohemian style with our set of three woven storage baskets. They're hand-woven from natural hyacinth fibers with circular handles for a cottage look. These versatile baskets can hold toys and books, and organize the changing table, crafts or pantry supplies.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.