Remi Modern Classic Textured Steel 2 Gal Waste Bin, Brushed Steel, 2PK
- Mfr # HPM1112C-SET2
- Zoro # G922981910
product price:Â
$
64.99
/pk of 2, $32.50/ea
Key Features
Finish
Brushed
Overall Width
9.5 in
Lid Type
Lidless
Container Capacity
2.1 Gallons
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1112C-SET2
- Zoro #
- G922981910
- UPC #
- 196868157021
- Country of Origin
- India
Dimensions
- Overall Width
- 9.5 in
- Height
- 10 in
Details
- Finish
- Brushed
- Lid Type
- Lidless
- Container Capacity
- 2.1 Gallons
- Item
- Metal Wastebasket
- Material
- Stainless Steel
- Color
- Nickel
Description
This classic trash can is a small size that's perfect for the bathroom, bedroom or office. Made from durable steel, it has an all-over hammered texture in a rice pattern. Add a modern touch to any space with this chic trash receptacle.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.