Shop JUSTRITE

Cease-Fire 6 gal Round Indoor Metal Can, Black, Steel

  • Mfr # 26606K
  • Zoro # G3860647

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
6 gal
Series
Cease-Fire(R)
Container Shape
Round
Height
16 3/4 in
Lid Opening Mechanism
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
26606K
Zoro #
G3860647
UPC #
697841009356
Country of Origin
United States
Container Capacity
6 gal
Item
Indoor Metal Can
Series
Cease-Fire(R)
Container Shape
Round
Color
Black
Lid Opening Mechanism
None
Material
Steel w/Aluminum Head
Finish
Powder Coated
Container Mounting Style
Free-Standing
Receptacle Container Style
Decorative
Container Basic Material
Metal
Primary Container Color
Black
Lid Options
Lid Included
Includes
5 in dia Opening, Protection Against Trash Fires in Plants, Hospitals, Schools, Offices and Stores
Features
5 in Opening
Standards
FM Approved, UL Listed
Container Product Grouping
Fire-Resistant Wastebasket
Lid Connection
Lift Up
Mobility
Stationary
Location
Indoor
Rigid Liner Material
Galvanized Metal
Lid Type
Funnel
Compatible Manufacturer Lid Part Number
Lid Included
Includes Ashtray
Ashtray Not Included
Resistance Properties
Fire-Resistant
Number of Wheels
0
Container Material
Steel
Product Type
Trash Can
Shell Material
Steel w/Aluminum Head
Wire Color
Black
Traction Material
Steel w/Aluminum Head

Dimensions

Height
16 3/4 in
Container Depth
12 1/8 in
Overall Diameter
12 1/4 in
Fits Chest Size
5 in Opening

Description

Fire-Resistant Wastebasket, Round, Funnel, 6 gal, Black, Height 16 3/4 in, Width/Diameter 12 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Stationary, Lid Included, Lift Up, None, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.