Rustic 30in 2 Drawer Wicker Storage Bench, Gray
- Mfr # HPM9100A
- Zoro # G722981912
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17 in
Overall Depth
15 in
Color
Gray
Number of Baskets
2
Material
Rattan/Wood/Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM9100A
- Zoro #
- G722981912
- UPC #
- 840011407012
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 17 in
- Overall Depth
- 15 in
- Overall Width
- 30 in
Details
- Item
- Storage Bench
- Color
- Gray
- Number of Baskets
- 2
- Material
- Rattan/Wood/Linen
- Assembly
- Yes
Description
Distressed gray paint and natural wicker panels give this storage bench a relaxed farmhouse or coastal vibe. Two fabric-lined wicker baskets keep your entry, bedroom, bathroom or den neatly organized. The 30in length is perfect for a bed bench - or add a tray to use it as a cocktail table.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.