Palermo 34.50in 2 Drawer Wicker Storage Bench, Gray
- Mfr # HPM9104A
- Zoro # G822981836
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Assembly
Yes
Overall Height
20 in
Material
Rattan/Iron/Linen
Overall Depth
15 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM9104A
- Zoro #
- G822981836
- UPC #
- 840011407050
- Country of Origin
- Indonesia
- Assembly
- Yes
- Material
- Rattan/Iron/Linen
- Item
- Storage Bench
- Color
- Gray
- Number of Baskets
- 2
Dimensions
- Overall Height
- 20 in
- Overall Width
- 34.5 in
- Overall Depth
- 15 in
Description
The driftwood gray finish on this wicker bench gives it a relaxed coastal look. Two fabric-lined wicker baskets keep your foyer, bedroom, bathroom or den neatly organized. Only 34.5in long, this stylish bench fits easily at the foot of the bed or in a small entry.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.