Shop HAPPIMESS
See all product information
Create Account
Sutton Modern Glam Handmade Wire Metal Nesting Storage Baskets, White (Set of 6), 6PK
- Mfr # BSK3000B-6SET
- Zoro # G022981803
product price:Â
$
90.99
/pk of 6, $15.17/ea
Key Features
Capacity
0.83 cu.ft
Material
Metal
Overall Depth
12 in
Assembly
No
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK3000B-6SET
- Zoro #
- G022981803
- UPC #
- 196868125051
- Country of Origin
- India
- Capacity
- 0.83 cu.ft
- Material
- Metal
- Assembly
- No
- Color
- White
- Item
- Metal Basket
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 8 in
- Overall Width
- 16 in
Description
Organize a home office, bathroom or kitchen shelves with these modern nesting baskets. Set includes six baskets in three sizes to fit perfectly in a cabinet or on open shelving. Durable design features sparkling metal wires for a touch of glam in any space.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.