Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
124in Gray Fabric Wood Sofa
- Mfr # 641065
- Zoro # G923438345
product price:Â
$
5,999.99
/ea
Key Features
Hand Crafted
No
Width
124 in
Assembly Required
Partial Assembly Needed
Length
32 in
Depth
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641065
- Zoro #
- G923438345
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 124 in
- Length
- 32 in
- Depth
- 80 in
Details
- Hand Crafted
- No
- Item
- Sectionals
- Assembly Required
- Partial Assembly Needed
- Material
- Solid and Manufactured Wood
- Style
- Contemporary
- Finish
- Matte
Description
Designed for comfort and good looks, this 124-inch gray fabric wood sofa is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 32.00-inch h x 124.00-inch w x 80.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.