Shop HAPPIMESS
See all product information
Create Account
Terra 35.5"H Coastal Handwoven Water Hyacinth 3-Tier Scalloped Basket Freestanding Storage Tower St
- Mfr # SHF2014A
- Zoro # G923939545
product price:Â
$
64.99
/ea
Key Features
Finish
Dip Glue
Overall Depth
9.45 in
Width
11.81 in
Overall Height
35.43 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHF2014A
- Zoro #
- G923939545
- UPC #
- 196868155751
- Country of Origin
- Viet Nam
- Finish
- Dip Glue
- Item
- Storage Rack
- Color
- Brown
- Material
- Metal/Water Hyacinth
Dimensions
- Overall Depth
- 9.45 in
- Width
- 11.81 in
- Overall Height
- 35.43 in
Description
Terra 35.5 in. H Coastal Handwoven Water Hyacinth 3-Tier Scalloped Basket Freestanding Storage Tower Stand with Top Handle, Natural. Introduce effortless organization and a touch of organic texture to your home. This charming storage tower features three spacious woven scalloped baskets, perfect for stowing everything from linens in the bathroom to accessories in the entryway. Its slim, vertical design maximizes your storage potential while occupying minimal floor space, making it a stylish and practical solution for any room.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.