Shop HAPPIMESS
See all product information
Create Account
Traditional Assorted Hand-Woven Hyacinth/Iron Baskets, Natural (Set of 10), 10PK
- Mfr # BSK1010A-10SET
- Zoro # G222981856
product price:Â
$
136.99
/pk of 10, $13.70/ea
Free Shipping & Returns
Key Features
Overall Depth
20.07 in
Color
Natural
Overall Width
15.35 in
Assembly
No
Overall Height
14.96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSK1010A-10SET
- Zoro #
- G222981856
- UPC #
- 196868072980
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 20.07 in
- Overall Width
- 15.35 in
- Overall Height
- 14.96 in
Details
- Color
- Natural
- Assembly
- No
- Material
- Iron, Water hyacinth
- Capacity
- 2.13 cu.ft
- Features
- 3 Baskets with Lids
- Item
- Basket
Description
Infuse your home with cottage-styled decor while organizing any loose items. Our handwoven basket set includes a trash bin, storage trunk with lid, and 8 bins in various sizes. Whether used in your closet, living room, or bedroom, these are perfect for hiding clutter in style.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.