Shop HAPPIMESS
See all product information
Create Account
Camden Vintage Industrial Handmade Wire Metal Nesting Storage Baskets, Almond (Set of 6), 6PK
- Mfr # BSK3001C-6SET
- Zoro # G722981813
product price:Â
$
73.99
/pk of 6, $12.33/ea
Key Features
Assembly
No
Overall Width
16 in
Overall Height
8 in
Material
Metal
Overall Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK3001C-6SET
- Zoro #
- G722981813
- UPC #
- 196868125105
- Country of Origin
- India
- Assembly
- No
- Material
- Metal
- Item
- Metal Basket
- Color
- Almond
- Capacity
- 0.8 cu.ft
Dimensions
- Overall Width
- 16 in
- Overall Height
- 8 in
- Overall Depth
- 12 in
Description
Organize a home office, bathroom or kitchen shelves with a vintage style set of nesting baskets. Set includes six baskets in three sizes that fit perfectly in a cabinet or on open shelving. Durable design features metal wires and an open look for an industrial look in any space.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.