Shop HAPPIMESS
See all product information
Create Account
Terra 41"H Rustic Handcrafted Acacia Wood 4-Tier Indoor/Outdoor Folding Corner Storage Rack, White
- Mfr # SHF2009W
- Zoro # G723939547
product price:Â
$
95.99
/ea
Key Features
Finish
Nitrocellulose Painting
Color
White
Width
12.99 in
Overall Height
40.94 in
Overall Depth
12.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHF2009W
- Zoro #
- G723939547
- UPC #
- 196868155447
- Country of Origin
- Viet Nam
- Finish
- Nitrocellulose Painting
- Item
- Corner Storage Rack
- Color
- White
- Material
- Wood
Dimensions
- Width
- 12.99 in
- Overall Height
- 40.94 in
- Overall Depth
- 12.99 in
Description
Terra 41 in. H Rustic Handcrafted Acacia Wood 4-Tier Indoor/Outdoor Folding Corner Storage Rack, White. Effortlessly organize your space with this charming and versatile storage solution. Crafted from beautiful solid wood, its clever foldable design allows for easy setup and convenient storage when not in use. Four spacious tiers provide ample room for books, plants, and decor, making it a perfect addition to any room.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.