Shop All Cabinet Hinges
Hardware Resources
125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge without Dowels
Mfr # 22855-10
Zoro # G503848274
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
Product Information
- Brand Hardware Resources
- MFR # 22855-10
- Zoro # G503848274
- UPC # 840002533072
- Country of Origin China
- Category Cabinet Hinges
Details
Description
• 125° Robust die cast face frame plate securely grasps the frame and provides two attachment points • One piece 6-way adjustable compact assembly with vertical screw adjustment and horizontal and depth cam adjustment • Patented dual pivot point • Grade 2 ANSI/BHMA certified to ANSI 50,000 cycles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 72 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3290SVSVE072080)
- ZORO SELECT O-Ring, Dash 327, Viton, 0.21 In., PK10 (U38871.018.0175)
- MIGHTY MULE Automatic Gate Lock (FM143)
- ALARM LOCK Trilogy Network Electronic Keyless Lock, Entry with Key Override, Satin Chrome, Series DL (ALL-DL6500CRL-26D)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Screw Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0171.25)
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0179.25)
- HARDWARE RESOURCES 90° Heavy Duty Blind Corner Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0N24.05)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3454.65)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0535.75)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3554.65)
- HICKORY HARDWARE Hinge Concealed Frameless (P6992-C)
- Hardware Resources Cabinet Hinges