Zoro Homepage

Antique Brass 1/4" Pin Angled Shelf Support with 3/4" Arm

  • Mfr # 1609AB

  • Zoro # G503853070


product price: $228.63
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Brushed Antique Brass
Length
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1609AB
Zoro #
G503853070
UPC #
840002504621
Country of Origin
China

Dimensions

Length
3/4"

Details

Material
Steel
Finish
Brushed Antique Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.