Men's Wellington Boot, 7 M, Steel Toe, 10 1/2 in H, Black, D95328

  • Mfr # D95328

  • Zoro # G8614085


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D95328
Zoro #
G8614085
UPC #
018468414772
Country of Origin
Multiple

Dimensions

Size
7
Width
M
Height
10 1/2 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
7
Overall Height
10 1/2 in

Details

Item
Wellington Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
D95328
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Wellington Boot
Completely Non Metallic
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
0.87
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Liner Material
Mesh
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
Insulated
No
Standards
ASTM F2413-18
Ninety Degree Heel
No
Footwear Shank Type
Nylon
Toe Shape
Round
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Removable Insole
Yes
Predominant Footwear Color
Black
Footwear Sole Pattern
Dual Density Lug
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.58
Shank Material
Nylon
Metal Chip Resisting Sole
No
Insole System
EVA Insole with Mesh Cover
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
0.58
Mark II Slip Test Results- Dairy Tile Dry
0.56
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Side Zipper
CSA Footwear Standard
Grade 1 Toecap, Puncture Protection
Resists
Abrasions, Oils, Slips
Heat Resistant
No
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
Bill Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.87, Dairy Tile (Wet): 0.58
Non-Marking Upper
No
Heel Definition
Flat Heel
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.56
Construction
Welted
Closure
Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Slip-Resistance Value - Mark II - Wet
0.55
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Insole Material
EVA, Mesh
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number D95328

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.