
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 13D
Mfr # A8815-13D
Zoro # G922926140
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
EVA
Series
Blacksmith
Upper Material
Leather
Closure Type
Lace Up
Metatarsal Guard (Yes, No)
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-13D
Zoro #
G922926140
UPC #
810151187921
Country of Origin
China
Dimensions
Size
13
Footwear Width
D
Width
D
Details
Midsole Material
EVA
Series
Blacksmith
Upper Material
Leather
Closure Type
Lace Up
Metatarsal Guard (Yes, No)
No
Standards
AT, EH, WP, SR
Outsole Material
Rubber
Toe Type
Aluminum
Liner Material
Textile
Style Number
A8815
Waterproof
Yes
Removable Insole
Yes
Item
Boot
Gender
Men
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.