Zoro Homepage

Value Nursing Home Medication Cart, 450 Punch Card Capacity, Key Lock

  • Mfr # VLT360PC

  • Zoro # G101929528


product price: $2,419.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
29.5 in
Depth
22.5 in
Height
46.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT360PC
Zoro #
G101929528
UPC #
-
Country of Origin
United States

Dimensions

Width
29.5 in
Depth
22.5 in
Height
46.75 in

Description

With three large drawers for punch cards, one smaller multipurpose drawer and a 450 punch card maximum capacity, this single column nursing home medication cart provides ample space for punch cards, liquid storage, pill bottles and more. Inside one large drawer is a locking narcotics box, providing a separate key and additional security for Schedule I and II narcotics. This nursing home medication cart is ideal for multiple types of long term care facilities and senior care residences. The cart stays mobile thanks to 5′′ premium ball-bearing casters and a painted top rail which acts as a push handle. Other features include a pull-out shelf, full extension drawer slides, protective corner bumpers, an antimicrobial top and adjustable punch card row dividers in every large drawer. This value nursing home medication cart provides the value and the large capacity you need to distribute patient medications quickly and easily.


  • • Single column medication cart for punch card and liquid storage with a maximum capacity of 450 punch cards
  • • Includes one in-drawer single width locking narcotics box in top 9" drawer; comes with an Illinois lock with four keys
  • • Tall cabinet with key locking system with four keys
  • • Painted steel cabinet with aluminum drawers
  • • Durable scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Taller drawer height for increased capacity
  • • Painted steel top rail/push handle
  • • Antimicrobial plastic top, removable
  • • Adjustable punch card row dividers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.